Beli cordless angle grinder bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  2. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.799.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  3. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.499.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  4. METABO Cordless Angle Grinder
    Mulai

    Rp5.999.900

    METABO Cordless Angle Grinder
    Deskripsi:
    -Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency -Slim design for prolonged comfort when working overhead or in areas with limited space -Fast brake system for highest user safety stops the disc within a matter of seconds after switching off -Metabo Quick for tool-free disc change by means of a quick-locking nut -Tool-free adjustable guard; twist-proof -Battery pack can be swivelled for better access in hard to reach places -Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after battery pack change -Detachable dust protection filter protects motor from coarse particles -LiHD battery pack for ultimate performance, extremely long runtime and service life -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack. -Battery packs with capacity display for checking the charge status
    atribut:
    • Type of Battery: Li-Power
    • Battery Voltage (V): 18
    • Grinding Wheel (mm): 125
    • Grinding with Sandpaper (m/s2): 2.5
    • Spindle Thread: M 14
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
  5. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  6. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  7. STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp47.999.900

    STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Mesin CNC cutting adalah suatu mesin pemotong material logam yg bekerja dengan dikendalikan oleh komputer yg memberikan efisiensi, akurasi dan konsistensi yg tidak mungkin dicapai oleh proses manual, sehingga bisa menghasilkan produk dalam waktu yg singkat dan mengurangi pemborosan, tanpa ada resiko kesalahan dari operator.CNC Plasma & Flame Cutting STAHLWERK bisa melakukan pemotongan besi atau baja dengan menggunakan tenaga plasma atau dengan tenaga api ( gas propane / LPG + oksigen)- Ketebalan plat yg bisa dipotong:1. Plasma : 40mm ( pakai CUT 120)2. Gas Cutting : 75mm ( pakai nozzle ST-25, no. 5)Aksesories & Perlengkap :- Straight type flame gas cutting torch, 1 pcs- Cutting tip ST-25, No.2( 106HC / LPG), 1 pcs- Nesting software: FASTCAM, 1 pcs
    atribut:
    • Beam (mm): 2200
    • Lifting Body: Screw
    • Longitudinal Rail (mm): 3500
    • Machine Size (mm): 2200x3500
    • Nesting Software: FastCAM
    • Operating System: F2100B
    • Stepper Motor: 57ByG250C
    • Stepper Motor Driver: QS2H404D
    • Switching Power Supply (W): 350
    • THC (Torch Height Control) System: F1621P
    • Voltage/Frequency (V/Hz): 220, 50/60 (1 phase)
    • Working Speed (mm/minute): max idle speed 5.000, cutting speed depend on cutting method
  8. KRISBOW Plasma Cutting 1P (Mesin Potong Plasma)
    Mulai

    Rp11.999.900

    KRISBOW Plasma Cutting 1P (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT 45A 1P VRC4- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 448x155x272
    • Current (A): 45
  9. KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Mulai

    Rp12.999.900

    KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 360x190x300
    • Current (A): 40
    • Ampere (A): 40
  10. KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Mulai

    Rp18.999.900

    KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT 100A 3P VRC10- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 610x290x430
    • Current (A): 100
    • Aluminium (mm): 35
    • Color: Yellow
    • Dimensions (cm): 61x29x43
    • Duty cycle: 0.6
    • OCV Voltage (V): 300
    • Protection Class: IP21S/F
    • Voltage (V): 3800 AC (50Hz/3Ph)
  11. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  12. MultiPro Plasma Cutting Machine
    Mulai

    Rp10.999.900

    MultiPro Plasma Cutting Machine
    Deskripsi:
    Standard Accessories : - 6M Plasma Torch PT31. - Part Kits Set Nozzle. - 0.6/0.8/0.9mm. - 2 pcs Electrode. - Distance Springe. - Air Hose Set & Air Regulator.
    atribut:
    • Input Voltage Frequency (Hz): 50/60
    • Protection Type: IP21S
  13. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  14. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  15. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  16. DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .
    atribut:
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 205
Daftar Harga cordless angle grinder bosch Terbaru November 2026
RHINO Plasma Cutting Machine (Mesin Potong Plasma)Rp4.099.900
DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp9.799.900
BOSCH Cordless Angle GrinderRp2.499.900
METABO Cordless Angle GrinderRp5.999.900
DAIDEN Plasma Cutting Machine (Mesin Potong Plasma Cutting)Rp6.199.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp5.699.900
STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)Rp47.999.900
KRISBOW Plasma Cutting 1P (Mesin Potong Plasma)Rp11.999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)